Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 AWG
Mfr # LCDX2/0-14BF-X
Zoro # G2793274
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Black
- Overall Length 2.42 in
- Barrel Length (mm) 21.1
- Burndy Die Index Number 13
- Tongue Thickness (mm) 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2/0-14BF-X
- Zoro # G2793274
- UPC # 7498342775
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.42 in |
Barrel Length (mm) | 21.1 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 22 |
Copper Code Conductor Size (AWG) | 36557 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (In.) | 0.83 |
Overall Length (In.) | 2.42 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 44930 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 61.5 |
Tongue Width (mm) | 24.4 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (In.) | 0.96 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Description
Copper Compression Lug, 2 Hole, 2/0 AWG Flex, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Brown (HS364-S10-BROWN)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK84)
- Panduit Lugs & Split Bolts