Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 Awg
Mfr # LCDX2/0-14A-X
Zoro # G204858664
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
- Overall Length 2.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2/0-14A-X
- Zoro # G204858664
- UPC # 7498342381
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.59 in |
Barrel Length (mm) | 21.1 |
Tongue Width (In.) | 0.96 |
Overall Length (mm) | 65.8 |
Stud Hole Size (In.) | 44930 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 2.59 |
Barrel Length (In.) | 0.83 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 6.4 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 22 |
Tongue Width (mm) | 24.4 |
Copper Code Conductor Size (AWG) | 36557 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Description
Two-hole, flex lug, 2/0 AWG wire, 1/4 stud hole, .63 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- MARINCO 12Vpg.Oem Marinco 12V Plug, Oem (12VPG.OEM)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- Panduit Lugs & Split Bolts