Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 Awg
Mfr # LCDX2/0-12-X
Zoro # G604858691
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44563
- Overall Length 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2/0-12-X
- Zoro # G604858691
- UPC # 7498342383
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.19 in |
Wire Strip Length (In.) | 45115 |
Tongue Width (In.) | 0.96 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Copper Code Conductor Size (AWG) | 36557 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 22 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 21.1 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (mm) | 106.4 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 0.83 |
Overall Length (In.) | 4.19 |
Description
Two-hole, flex lug, 2/0 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- GARDNER BENDER Metal Insulated Staple, Tan, 9/16", PK100 (MSI-75BX)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW543)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- Panduit Compression Lugs