Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 AWG,
Mfr # LCD2/0-14BF-X
Zoro # G2771145
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Color Code Black
- Overall Length 2.34 in
- Features 90° Angled Connector, Corrosion Resistant
- Stud Hole Size (In.) 44930
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2/0-14BF-X
- Zoro # G2771145
- UPC # 7498356873
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.3" |
Overall Length | 2.34 in |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.0625 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 0.98 |
Barrel Length (mm) | 24.9 |
Wire Strip Length (mm) | 27 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.34 |
Overall Length (mm) | 59.4 |
Copper Code Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 21.6 |
Description
Copper Compression Lug, 2 Hole, 2/0 AWG, 1/4 (6.4mm) Stud, 90° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black One-Wrap Fastener Strap, 45 pk. (170091)
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- Panduit Compression Lugs