Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 AWG,
Mfr # LCD2/0-14AF-X
Zoro # G2783106
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.2"
- Color Code Black
- Overall Length 2.22 in
- Features 90° Angled Connector, Corrosion Resistant
- Burndy Die Index Number 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD2/0-14AF-X
- Zoro # G2783106
- UPC # 7498356872
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.2" |
Overall Length | 2.22 in |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 1.0625 |
Barrel Length (mm) | 24.9 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 27 |
Tongue Width (mm) | 21.6 |
Copper Code Conductor Size (AWG) | 36557 |
Overall Length (In.) | 2.22 |
Overall Length (mm) | 56.4 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 0.98 |
Description
Copper Compression Lug, 2 Hole, 2/0 AWG, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch/Pilot Light (RC309W)
- GE Molded Case Circuit Breaker, THQL Series 40A, 1 Pole, 120/240V AC (THQL1140)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- SIEMENS Ovrload Relay, 17 to 22A, 3P, Class 10,690V (3RU21264CB0)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-56F-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- Panduit Lugs & Split Bolts