Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 AWG,
Mfr # LCD2/0-12-X
Zoro # G2768957
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3"
- Color Code Black
- Overall Length 4.3 in
- Features Corrosion Resistant
- Copper Code Conductor Size (AWG) 36557
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2/0-12-X
- Zoro # G2768957
- UPC # 7498390092
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 4.3" |
Overall Length | 4.3 in |
Copper Code Conductor Size (AWG) | 36557 |
Tongue Width (In.) | 0.85 |
Tongue Width (mm) | 21.6 |
Barrel Length (In.) | 0.98 |
Overall Length (mm) | 109.2 |
Barrel Length (mm) | 24.9 |
Wire Strip Length (mm) | 27 |
Wire Strip Length (In.) | 1.06 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 4.3 |
Description
Copper Compression Lug, 2 Hole, 2/0 AWG, 1/2 (12.7mm) Stud, 1.75 (44.4mm) Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606NK)
- MELTRIC 33-98167 INLET (33-98167)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- Panduit Compression Lugs