Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 Awg
Mfr # LCCX2/0-38DF-X
Zoro # G804859887
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Overall Length 2.73 in
- Hole Center to Center 44628
- Standards CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX2/0-38DF-X
- Zoro # G804859887
- UPC # 7498342586
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.73 in |
Wire Strip Length (mm) | 40 |
Wire Strip Length (In.) | 1.5625 |
Tongue Width (In.) | 0.96 |
Barrel Length (In.) | 1.5 |
Overall Length (In.) | 2.73 |
Stud Hole Size (In.) | 44993 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (mm) | 38.1 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 9.5 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (mm) | 69.3 |
Copper Code Conductor Size (AWG) | 36557 |
Description
Two-hole, flex lug, long barrel, 2/0 AWG wire, 3/8 stud hole, 1 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- PANDUIT Copper Compression Lug, 1 Hole, 1/0 Awg, (LCA1/0-12F-X)
- PANDUIT Copper Compression Lug, 1 Hole, 4/0 AWG, (LCB4/0-38F-X)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- Panduit Lugs & Split Bolts