Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 AWG
Mfr # LCCX2/0-14BF-X
Zoro # G2792958
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Black
- Overall Length 2.42 in
- Features 90° Angled Connector, Corrosion Resistant
- Class K Copper Flex Conductor Size (AWG) 36557
- Overall Length (mm) 61.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2/0-14BF-X
- Zoro # G2792958
- UPC # 7498342620
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.42 in |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (mm) | 61.5 |
Wire Strip Length (mm) | 40 |
Tongue Width (In.) | 0.96 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.5625 |
Barrel Length (In.) | 1.5 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 2.42 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (mm) | 38.1 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Copper Code Conductor Size (AWG) | 36557 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 6.4 |
Description
Copper Compression Lug, 2 Hole, 2/0 AWG Flex, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- Panduit Compression Lugs