Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 2/0 AWG,
Mfr # LCCF2/0-14B-X
Zoro # G2775780
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Orange
- Overall Length 3.56 in
- Features Corrosion Resistant, Flared Barrel
- Barrel Length (In.) 1.5
- Wire Strip Length (mm) 39.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCF2/0-14B-X
- Zoro # G2775780
- UPC # 7498375311
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.56 in |
Barrel Length (In.) | 1.5 |
Wire Strip Length (mm) | 39.7 |
Wire Strip Length (In.) | 1.5625 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 38.1 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 3.56 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (mm) | 90.4 |
Tongue Width (mm) | 24.4 |
Tongue Width (In.) | 0.96 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Description
Copper Compression Lug, 2 Hole, 2/0 AWG, Flared Barrel, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- DWYER INSTRUMENTS Galvanic Barrier, KfdoScsEx155 Galv Iso Barr (KFD0-SCS-EX1.55)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- Panduit Compression Lugs