Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 AWG, Narrow Tongue, LCDXN2-14AH-E
Mfr # LCDXN2-14AH-E
Zoro # G2758280
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.92 in
- Features 45° Angled Connector, Corrosion Resistant
- Tongue Thickness (mm) 2.8
- Tongue Width (mm) 11.9
- Tongue Thickness (In.) 0.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDXN2-14AH-E
- Zoro # G2758280
- UPC # 7498302895
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.92 in |
Tongue Width (mm) | 11.9 |
Tongue Width (In.) | 0.47 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 48.8 |
Wire Strip Length (mm) | 75 |
Barrel Length (In.) | 0.59 |
Wire Strip Length (In.) | 42675 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 1.92 |
Barrel Length (mm) | 15 |
Details
Features | 45° Angled Connector, Corrosion Resistant |
Tongue Thickness (mm) | 2.8 |
Tongue Thickness (In.) | 0.11 |
Product Type | Compression Connectors - Lugs |
Stud Hole Spacing (mm) | 16 |
Stud Hole Spacing (In.) | 0.63 |
Product Material | Copper |
Connector Details | 1 x Terminal |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Lug, 2 Hole, #2 AWG, Narrow Tongue, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- Panduit Compression Lugs