Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 AWG, Narrow Tongue, LCDXN2-14AF-E
Mfr # LCDXN2-14AF-E
Zoro # G2756944
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.94 in
- Features Corrosion Resistant, 90° Angled Connector
- Wire Strip Length (mm) 17.5
- Tongue Thickness (mm) 2.8
- Tongue Width (mm) 11.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDXN2-14AF-E
- Zoro # G2756944
- UPC # 7498302881
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.94 in |
Wire Strip Length (mm) | 17.5 |
Tongue Width (mm) | 11.9 |
Wire Strip Length (In.) | 42675 |
Barrel Length (mm) | 15 |
Overall Length (In.) | 1.94 |
Tongue Width (In.) | 0.47 |
Overall Length (mm) | 49.3 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.59 |
Details
Features | Corrosion Resistant, 90° Angled Connector |
Tongue Thickness (mm) | 2.8 |
Product Type | Compression Connectors - Lugs |
Stud Hole Spacing (In.) | 0.63 |
Tongue Thickness (In.) | 0.13 |
Stud Hole Spacing (mm) | 16 |
Product Name | Terminal Connector |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Material | Copper |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 2 Hole, #2 AWG, Narrow Tongue, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- Panduit Compression Lugs