Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 AWG, Narrow Tongue, LCDN2-14AH-Q
Mfr # LCDN2-14AH-Q
Zoro # G2795590
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1"
- Color Code Brown
- Overall Length 2.12 in
- Features 45° Angled Connector, Corrosion Resistant
- Stud Hole Spacing (mm) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDN2-14AH-Q
- Zoro # G2795590
- UPC # 7498344460
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 2.12 in |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 10.7 |
Tongue Width (In.) | 0.42 |
Barrel Length (In.) | 0.88 |
Overall Length (mm) | 53.6 |
Overall Length (In.) | 2.12 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 23.8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- Panduit Lugs & Split Bolts