Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 AWG, Narrow Tongue, LCCXN2-14A-E
Mfr # LCCXN2-14A-E
Zoro # G2761528
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Brown
- Overall Length 2.89 in
- DLO Copper Flex Conductor Size (AWG) 2
- Overall Length (In.) 2.89
- Tongue Type Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCXN2-14A-E
- Zoro # G2761528
- UPC # 7498366240
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.89 in |
DLO Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 2.89 |
Wire Strip Length (mm) | 36.5252 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 73.406 |
Stud Hole Size (mm) | 6.35 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 34.5 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.47 |
Tongue Width (mm) | 11.938 |
Barrel Length (In.) | 1.36 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1.4375 |
Description
Copper Compression Lug, 2 Hole, #2 AWG, Narrow Tongue, 1/4" (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Push-Pull, On/Off, 2 Screw, 75A (82-2100)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- Panduit Lugs & Split Bolts