Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg,
Mfr # LCDN2-14AF-Q
Zoro # G204858374
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Tongue Style Narrow
- Hole Center to Center 44565
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDN2-14AF-Q
- Zoro # G204858374
- UPC # 7498344461
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.42 |
Barrel Length | 0.88 |
Overall Length | 1.86 in |
Barrel Length (In.) | 0.88 |
Barrel Length (mm) | 22.4 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 10.7 |
Tongue Width (In.) | 0.42 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.86 |
Overall Length (mm) | 47.2 |
Wire Strip Length (mm) | 23.8 |
Description
Two-hole, standard barrel with window, narrow tongue lug, #2 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- Panduit Lugs & Split Bolts