Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg,
Mfr # LCD2-14D-Q
Zoro # G304859264
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Tongue Width - Wire Connector 0.6
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Hole Center to Center 44565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD2-14D-Q
- Zoro # G304859264
- UPC # 7498338300
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.6 |
Overall Length | 2.77 in |
Barrel Length | 0.88 |
Overall Length (In.) | 2.77 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.88 |
Wire Strip Length (mm) | 23.8 |
Tongue Width (In.) | 0.6 |
Overall Length (mm) | 70.4 |
Tongue Width (mm) | 15.2 |
Description
Two-hole, standard barrel lug with window, #2 AWG wire, 1/4 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- GE Surge Protector Outlet Strip, 25 ft. Cord (36361)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.20A, 600V AC, Non-Indicating (FRS-R-2/10)
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- Panduit Lugs & Split Bolts