Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg,
Mfr # LCD2-12-Q
Zoro # G204859272
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Overall Length 4.14 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2-12-Q
- Zoro # G204859272
- UPC # 7498338297
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.14 in |
Tongue Width - Wire Connector | 0.75 |
Barrel Length | 0.88 |
Overall Length (mm) | 105.2 |
Overall Length (In.) | 4.14 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 19 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (AWG) | 2 |
Barrel Length (In.) | 0.88 |
Wire Strip Length (mm) | 23.8 |
Tongue Width (In.) | 0.75 |
Barrel Length (mm) | 22.4 |
Description
Two-hole, standard barrel lug with window, #2 AWG wire, 1/2 stud hole, 1 .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- Panduit Lugs & Split Bolts