Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg,
Mfr # LCCF2-38D-E
Zoro # G704859239
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Tongue Style Standard
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF2-38D-E
- Zoro # G704859239
- UPC # 7498375299
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.36 |
Overall Length | 3.57 in |
Class M Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 34.5 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 90.7 |
Wire Strip Length (In.) | 1.44 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 3.57 |
Barrel Length (In.) | 1.36 |
Tongue Width (In.) | 0.7 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 36.5 |
Tongue Width (mm) | 17.8 |
Description
Two-hole, long flared barrel, #2 AWG wire, 3/8 stud hole, 1 hole spacing, standard package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- LEVITON Locking Plug (2621)
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- Panduit Lugs & Split Bolts