Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg,
Mfr # LCC2-38BW-Q
Zoro # G104858610
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Brown
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Style Standard
- Hole Center to Center 42.95
- Overall Length 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC2-38BW-Q
- Zoro # G104858610
- UPC # 7498379793
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.99 in |
Tongue Width - Wire Connector | 0.66 |
Barrel Length | 1.16 |
Wire Strip Length (mm) | 31.8 |
Barrel Length (In.) | 1.16 |
Overall Length (In.) | 2.99 |
Overall Length (mm) | 75.9 |
Tongue Width (mm) | 16.8 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 29.5 |
Tongue Width (In.) | 0.66 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1.25 |
Description
Two-hole, long barrel lug with window, #2 AWG wire, 3/8 stud hole, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- Panduit Lugs & Split Bolts