Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg F
Mfr # LCDX2-56D-E
Zoro # G104858276
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Standards CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
- Overall Length 2.63 in
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2-56D-E
- Zoro # G104858276
- UPC # 7498342371
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.63 in |
Class H Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17 |
Barrel Length (mm) | 15 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 66.8 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.59 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 45246 |
Tongue Width (In.) | 0.7 |
Overall Length (In.) | 2.63 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 7.9 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Description
Two-hole, flex lug, #2 AWG wire, 5/16 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Marker/Locator, Electronic (EML100)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-040-50)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BT3)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- Panduit Lugs & Split Bolts