Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg F
Mfr # LCDX2-38DF-E
Zoro # G004858246
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Hole Center to Center 44628
- Overall Length 2.51 in
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2-38DF-E
- Zoro # G004858246
- UPC # 7498342696
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.51 in |
Class M Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.7 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 63.8 |
Tongue Width (mm) | 17.8 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 0.59 |
Wire Strip Length (mm) | 17 |
Class G Copper Flex Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 9.5 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 2.51 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 15 |
Description
Two-hole, flex lug, #2 AWG wire, 3/8 stud hole, 1 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORCORD Unbreakable Safety Pull Cable, 25 ft. (ARMORCORD-25FT-ORANGE)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL4-3CB)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- Panduit Lugs & Split Bolts