Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg F
Mfr # LCDX2-14AF-E
Zoro # G904858223
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
- Overall Length 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2-14AF-E
- Zoro # G904858223
- UPC # 7498342686
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.94 in |
Overall Length (mm) | 49.3 |
Stud Hole Size (mm) | 6.4 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Tongue Width (mm) | 17.8 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.7 |
Overall Length (In.) | 1.94 |
Stud Hole Size (In.) | 44930 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 0.59 |
Copper Code Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17 |
Description
Two-hole, flex lug, #2 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- Panduit Compression Lugs