Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg F
Mfr # LCDX2-12-E
Zoro # G204858282
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Overall Length 3.87 in
- Standards CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX2-12-E
- Zoro # G204858282
- UPC # 7498342373
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.87 in |
Overall Length (mm) | 98.3 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.75 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 45246 |
Barrel Length (mm) | 15 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 12.7 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17 |
Tongue Width (mm) | 19.1 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 3.87 |
Barrel Length (In.) | 0.59 |
Description
Two-hole, flex lug, #2 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors, 5PK (26270)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- PRIME WIRE & CABLE Prime Wire & Cable 3001319 Indoor Timer with Remote Control & Grounded Outlets; White - 15 amp (3001319)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- Panduit Compression Lugs