Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg F
Mfr # LCCX2-14BF-E
Zoro # G404859843
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
- Overall Length 2.06 in
- Conductor Size #2 AWG Class B, C, G, H, I, K, M and DLO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2-14BF-E
- Zoro # G404859843
- UPC # 7498342639
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.06 in |
Conductor Size | #2 AWG Class B, C, G, H, I, K, M and DLO |
Tongue Width (mm) | 17.8 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 1.4375 |
Length (mm) | 52.3 |
Length (In.) | 2.06 |
Copper Conductor Size (mm²) | 35 |
Code Conductor Size | #2 AWG |
Wire Strip Length (mm) | 37 |
Barrel Length (mm) | 34.5 |
Barrel Length (In.) | 1.36 |
Tongue Width (In.) | 0.7 |
Description
Two-hole, flex lug, long barrel, #2 AWG wire, 1/4 stud hole, .75 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 1200A; 600A; 400A; 800A (HC4259DB)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- RACO Cable Protection Plate, 2710, Partition (2710)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- Panduit Lugs & Split Bolts