Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg F
Mfr # LCCX2-14AH-E
Zoro # G504859873
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Hole Center to Center 44565
- Overall Length 2.46 in
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2-14AH-E
- Zoro # G504859873
- UPC # 7498342554
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.46 in |
Class I Copper Flex Conductor Size (AWG) | 2 |
Class G Copper Flex Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.7 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 37 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 62.5 |
Barrel Length (mm) | 34.5 |
Tongue Width (mm) | 17.8 |
Copper Code Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1.44 |
Overall Length (In.) | 2.46 |
Barrel Length (In.) | 1.36 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Description
Two-hole, flex lug, long barrel, #2 AWG wire, 1/4 stud hole, .63 hole spacing, 45° angle tongue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Brown (HS369-S25-BROWN)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440HV)
- Panduit Lugs & Split Bolts