Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 Awg F
Mfr # LCCX2-14AF-E
Zoro # G404859966
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
- Overall Length 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2-14AF-E
- Zoro # G404859966
- UPC # 7498342555
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.94 in |
Copper Code Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 34.5 |
Barrel Length (In.) | 1.36 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.7 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Stud Hole Size (mm) | 6.4 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1.4375 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 49.3 |
Wire Strip Length (mm) | 37 |
Overall Length (In.) | 1.94 |
Description
Two-hole, flex lug, long barrel, #2 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- Panduit Compression Lugs