Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #2 AWG, 1/4 (6.4mm) Stud, LCC2-14AH-Q
Mfr # LCC2-14AH-Q
Zoro # G2783359
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.4"
- Color Code Brown
- Overall Length 2.38 in
- Features Corrosion Resistant, 45° Angled Connector
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-14AH-Q
- Zoro # G2783359
- UPC # 7498390014
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 2.38 in |
Tongue Width (In.) | 0.6 |
Barrel Length (mm) | 29.5 |
Wire Strip Length (In.) | 1.25 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 60.5 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.38 |
Wire Strip Length (mm) | 31.8 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 15.2 |
Barrel Length (In.) | 1.16 |
Description
Copper Compression Lug, 2 Hole, #2 AWG, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- Panduit Lugs & Split Bolts