Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1000 Kcm
Mfr # LCC1000-12W-3
Zoro # G804858682
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code White
- Barrel Length 3
- Overall Length 6.89 in
- Tongue Width - Wire Connector 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC1000-12W-3
- Zoro # G804858682
- UPC # 7498379861
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 3 |
Overall Length | 6.89 in |
Tongue Width - Wire Connector | 2.17 |
Tongue Width (In.) | 2.17 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 175 |
Barrel Length (In.) | 3 |
Wire Strip Length (In.) | 3.06 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (kcmil) | 1 |
Overall Length (In.) | 6.89 |
Tongue Width (mm) | 55.1 |
Wire Strip Length (mm) | 77.8 |
Barrel Length (mm) | 76.2 |
Description
Two-hole, long barrel lug with window, 1000 kcmil, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- ZORO SELECT Purlin Clamp, 4 In, Malleable Iron (22FP83)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- Panduit Compression Lugs