Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1000 kcm
Mfr # LCC1000-12-3
Zoro # G2781688
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.3"
- Color Code White
- Overall Length 7.29 in
- Features Corrosion Resistant
- Inside Diameter (In.) 1.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC1000-12-3
- Zoro # G2781688
- UPC # 7498390290
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 7.3" |
Overall Length | 7.29 in |
Inside Diameter (In.) | 1.17 |
Wire Strip Length (mm) | 77.7 |
Overall Length (mm) | 185.2 |
Barrel Length (In.) | 3 |
Wire Strip Length (In.) | 42430 |
Outer Diameter (mm) | 38.1 |
Outer Diameter (In.) | 1.5 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (kcmil) | 1000 |
Overall Length (In.) | 7.29 |
Inside Diameter (mm) | 29.71 |
Tongue Width (mm) | 55.1 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 2.17 |
Barrel Length (mm) | 76.2 |
Description
Copper Compression Lug, 2 Hole, 1000 kcmil, 1/2 (12.7mm) Stud, 1.75 (44.4mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- Panduit Lugs & Split Bolts