Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 Awg
Mfr # LCDX1/0-14B-X
Zoro # G804858293
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Tool Type Compression Connectors - Lugs
- Overall Length 2.57 in
- Hole Center to Center 44565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1/0-14B-X
- Zoro # G804858293
- UPC # 7498342749
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.57 in |
Tongue Width (mm) | 21.6 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 0.72 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 19 |
Tongue Width (In.) | 0.85 |
Overall Length (mm) | 65.3 |
Barrel Length (mm) | 18.3 |
Stud Hole Size (mm) | 6.4 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Copper Code Conductor Size (AWG) | 36526 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 2.57 |
Description
Two-hole, flex lug, 1/0 AWG wire, 1/4 stud hole, .75 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- LEVITON Occ Snsr, PIR, 120V AC, Wht (ODS15-I1W)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB3-600-2N-EC)
- Panduit Compression Lugs