Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 AWG
Mfr # LCDX1/0-14AF-X
Zoro # G2797824
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Pink
- Overall Length 2.22 in
- Features 90° Angled Connector, Corrosion Resistant
- Panduit Die Index Number P42
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1/0-14AF-X
- Zoro # G2797824
- UPC # 7498342748
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.22 in |
Barrel Length (mm) | 18.3 |
Stud Hole Size (In.) | 44930 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (mm) | 21.6 |
Copper Code Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 0.72 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 19 |
Overall Length (In.) | 2.22 |
Overall Length (mm) | 56.4 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
Description
Copper Compression Lug, 2 Hole, 1/0 AWG Flex, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- Panduit Compression Lugs