Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 Awg
Mfr # LCDX1/0-12-X
Zoro # G104858436
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Overall Length 4.05 in
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1/0-12-X
- Zoro # G104858436
- UPC # 7498342380
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.05 in |
Wire Strip Length (mm) | 19 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 4.05 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (mm) | 12.7 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (mm) | 21.6 |
Barrel Length (In.) | 0.72 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 18.3 |
Copper Code Conductor Size (AWG) | 36526 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
Overall Length (mm) | 102.9 |
Description
Two-hole, flex lug, 1/0 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC (HBL27W08)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M1)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- Panduit Compression Lugs