Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 AWG,
Mfr # LCDN1/0-56D-X
Zoro # G2802636
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color Code Pink
- Overall Length 3 in
- Features Corrosion Resistant
- Barrel Length (mm) 23.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDN1/0-56D-X
- Zoro # G2802636
- UPC # 7498344469
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3" |
Overall Length | 3 in |
Barrel Length (mm) | 23.9 |
Wire Strip Length (In.) | 1 |
Overall Length (mm) | 76.2 |
Tongue Width (mm) | 13.2 |
Tongue Width (In.) | 0.52 |
Copper Code Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 25.4 |
Barrel Length (In.) | 0.94 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- Panduit Compression Lugs