Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 AWG,
Mfr # LCDN1/0-14A-X
Zoro # G2778565
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6"
- Color Code Pink
- Overall Length 2.59 in
- Features Corrosion Resistant
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDN1/0-14A-X
- Zoro # G2778565
- UPC # 7498302111
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.6" |
Overall Length | 2.59 in |
Copper Code Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.52 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 1 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.94 |
Overall Length (mm) | 65.8 |
Barrel Length (mm) | 23.9 |
Tongue Width (mm) | 13.2 |
Wire Strip Length (mm) | 25.4 |
Overall Length (In.) | 2.59 |
Description
Copper Compression Lug, 2 Hole, 1/0 AWG, Narrow Tongue, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- SQUARE D Operating Kit (9421LR1)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- Panduit Lugs & Split Bolts