Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 Awg,
Mfr # LCD1/0-38DF-X
Zoro # G404859263
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Tongue Style Standard
- Overall Length 2.58 in
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1/0-38DF-X
- Zoro # G404859263
- UPC # 7498356870
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.58 in |
Tongue Width - Wire Connector | 0.76 |
Barrel Length | 0.94 |
Barrel Length (In.) | 0.94 |
Overall Length (In.) | 2.58 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 19.3 |
Tongue Width (In.) | 0.76 |
Copper Code Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 25.4 |
Wire Strip Length (In.) | 1 |
Barrel Length (mm) | 23.9 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 65.5 |
Description
Two-hole, standard barrel lug with window, 1/0 AWG wire, 3/8 stud hole, 1 hole spacing, 90° angle tongue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064NFSS)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-56F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- Panduit Compression Lugs