Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #10 Awg,
Mfr # LCD10-14D-L
Zoro # G104859280
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Overall Length 2.16 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Width - Wire Connector 0.42
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD10-14D-L
- Zoro # G104859280
- UPC # 7498397379
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.16 in |
Tongue Width - Wire Connector | 0.42 |
Barrel Length | 0.38 |
Overall Length (In.) | 2.16 |
Barrel Length (mm) | 9.7 |
Wire Strip Length (mm) | 11.1 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 10.7 |
Overall Length (mm) | 54.9 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 10 |
Barrel Length (In.) | 0.38 |
Tongue Width (In.) | 0.42 |
Description
Two-hole, standard barrel lug with window, #10 AWG wire, 1/4 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2130R-BK)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- LEVITON Locking Plug (24W04)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- Panduit Lugs & Split Bolts