Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #10 AWG,
Mfr # LCD10-14B-L
Zoro # G2753539
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9"
- Overall Length 1.91 in
- Features Corrosion Resistant
- Barrel Length (In.) 0.38
- Stud Hole Spacing (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD10-14B-L
- Zoro # G2753539
- UPC # 7498397378
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.9" |
Overall Length | 1.91 in |
Barrel Length (In.) | 0.38 |
Stud Hole Size (mm) | 6.4 |
Outer Diameter (In.) | 0.22 |
Overall Length (mm) | 48.5 |
Outer Diameter (mm) | 5.58 |
Barrel Length (mm) | 9.7 |
Inside Diameter (In.) | 0.13 |
Tongue Width (In.) | 0.42 |
Inside Diameter (mm) | 3.3 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.91 |
Copper Code Conductor Size (AWG) | 10 |
Wire Strip Length (In.) | 45123 |
Tongue Width (mm) | 10.7 |
Wire Strip Length (mm) | 11.1 |
Description
Copper Compression Lug, 2 Hole, #10 AWG, 1/4 (6.4mm) Stud, .75 (19.1mm) Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5Channel Cable Protector (PCBLCO109)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- Panduit Lugs & Split Bolts