Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 AWG,
Mfr # LCD1/0-14AH-X
Zoro # G2766875
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Color Code Pink
- Overall Length 2.26 in
- Features 45° Angled Connector, Corrosion Resistant
- Barrel Length (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1/0-14AH-X
- Zoro # G2766875
- UPC # 7498356719
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.3" |
Overall Length | 2.26 in |
Barrel Length (In.) | 0.94 |
Barrel Length (mm) | 23.9 |
Wire Strip Length (In.) | 1 |
Overall Length (mm) | 57.4 |
Wire Strip Length (mm) | 25.4 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (mm) | 19.3 |
Tongue Width (In.) | 0.76 |
Copper Code Conductor Size (AWG) | 36526 |
Overall Length (In.) | 2.26 |
Description
Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4 (6.4mm) Stud, 45° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- Panduit Lugs & Split Bolts