Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 AWG,
Mfr # LCD1/0-14AF-X
Zoro # G2765545
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1"
- Color Code Pink
- Overall Length 2.08 in
- Features 90° Angled Connector, Corrosion Resistant
- Barrel Length (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1/0-14AF-X
- Zoro # G2765545
- UPC # 7498356850
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 2.08 in |
Barrel Length (In.) | 0.94 |
Tongue Width (In.) | 0.76 |
Copper Code Conductor Size (AWG) | 36526 |
Tongue Width (mm) | 19.3 |
Overall Length (In.) | 2.08 |
Wire Strip Length (mm) | 25.4 |
Wire Strip Length (In.) | 1 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 23.9 |
Overall Length (mm) | 52.8 |
Description
Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4 (6.4mm) Stud, 90° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- QUICKCABLE Stater/Ground Lug, 1 Gaugeuge, 3/8", PK50 (6401-050F)
- Panduit Compression Lugs