Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #10 AWG,
Mfr # LCD10-10AH-L
Zoro # G2758439
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.6"
- Overall Length 1.59 in
- Features Corrosion Resistant, 45° Angled Connector
- Wire Strip Length (In.) 45123
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD10-10AH-L
- Zoro # G2758439
- UPC # 7498397217
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.6" |
Overall Length | 1.59 in |
Wire Strip Length (In.) | 45123 |
Stud Hole Size (mm) | 4.8 |
Barrel Length (mm) | 9.7 |
Wire Strip Length (mm) | 11.1 |
Stud Hole Size (In.) | 0.19 |
Copper Code Conductor Size (AWG) | 10 |
Overall Length (In.) | 1.59 |
Barrel Length (In.) | 0.38 |
Tongue Width (mm) | 9.7 |
Tongue Width (In.) | 0.38 |
Overall Length (mm) | 40.4 |
Description
Copper Compression Lug, 2 Hole, #10 AWG, #10 (M5) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- MERSEN CC Class, Time-Delay, 5A, 600V AC, Non-Indicating (ATDR5)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCB1/0-38-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C395)
- Panduit Compression Lugs