Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 Awg
Mfr # LCCX1/0-14BF-X
Zoro # G804859917
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44565
- Overall Length 2.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX1/0-14BF-X
- Zoro # G804859917
- UPC # 7498342622
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.34 in |
Tongue Width (In.) | 0.85 |
Tongue Width (mm) | 21.6 |
Wire Strip Length (mm) | 40 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 1.5 |
Overall Length (In.) | 2.34 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 59.4 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 1.56 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 38.1 |
Copper Code Conductor Size (AWG) | 36526 |
Description
Two-hole, flex lug, long barrel, 1/0 AWG wire, 1/4 stud hole, .75 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 1, Hinged (N1C243010)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Copper Compression Lug, 1 Hole, 1/0 Awg, (LCA1/0-12F-X)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- Panduit Lugs & Split Bolts