Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #10 AWG,
Mfr # LCC10-14JAW-L
Zoro # G2778985
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9"
- Overall Length 1.93 in
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Lugs
- Barrel Type Long Barrel Length with Inspection Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC10-14JAW-L
- Zoro # G2778985
- UPC # 7498364834
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.9" |
Overall Length | 1.93 in |
Overall Length (mm) | 49 |
Barrel Length (In.) | 0.53 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 14.3 |
Tongue Width (In.) | 0.42 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 13.5 |
Copper Code Conductor Size (AWG) | 10 |
Overall Length (In.) | 1.93 |
Tongue Width (mm) | 10.7 |
Description
Copper Compression Lug, 2 Hole, #10 AWG, 1/4 (6.4mm) Stud, Slotted Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-56-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- Panduit Compression Lugs