Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #10 AWG, 1/4 (6.4mm), LCC10-14JAWF-L
Mfr # LCC10-14JAWF-L
Zoro # G2773610
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.6"
- Overall Length 1.56 in
- Features Corrosion Resistant, 90° Angled Connector
- Finish/Coating Tin-Plated
- Barrel Length (In.) 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC10-14JAWF-L
- Zoro # G2773610
- UPC # 7498363273
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.6" |
Overall Length | 1.56 in |
Barrel Length (In.) | 0.53 |
Wire Strip Length (mm) | 14.3 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.42 |
Tongue Width (mm) | 10.7 |
Copper Code Conductor Size (AWG) | 10 |
Barrel Length (mm) | 13.5 |
Overall Length (In.) | 1.56 |
Overall Length (mm) | 39.6 |
Stud Hole Size (In.) | 44930 |
Description
Copper Compression Lug, 2 Hole, #10 AWG, 1/4 (6.4mm) Stud, Slotted Tongue, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA44CCOL)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- Panduit Compression Lugs