Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 AWG,
Mfr # LCD1-56CF-E
Zoro # G2752559
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Color Code Green
- Overall Length 2.31 in
- Features Corrosion Resistant, 90° Angled Connector
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD1-56CF-E
- Zoro # G2752559
- UPC # 7498356847
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.3" |
Overall Length | 2.31 in |
Copper Code Conductor Size (AWG) | 1 |
Overall Length (In.) | 2.31 |
Overall Length (mm) | 58.7 |
Tongue Width (In.) | 0.7 |
Tongue Width (mm) | 17.8 |
Wire Strip Length (mm) | 23.8 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (mm) | 22.4 |
Description
Copper Compression Lug, 2 Hole, #1 AWG, 5/16 (7.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 3 Pole, 120/240V AC (QOU310)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- Panduit Compression Lugs