Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 AWG,
Mfr # LCD1-14B-E
Zoro # G2761476
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5"
- Color Code Green
- Overall Length 2.54 in
- Features Corrosion Resistant
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1-14B-E
- Zoro # G2761476
- UPC # 7498338294
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.5" |
Overall Length | 2.54 in |
Barrel Length (mm) | 22.4 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 2.54 |
Overall Length (mm) | 64.5 |
Tongue Width (mm) | 17.8 |
Wire Strip Length (mm) | 23.8 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.88 |
Copper Code Conductor Size (AWG) | 1 |
Description
Copper Compression Lug, 2 Hole, #1 AWG, 1/4 (6.4mm) Stud, .75 (19.1mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Black (HS359-S250-BLACK)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-14-EC)
- Panduit Lugs & Split Bolts