Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 AWG,
Mfr # LCC1-12-E
Zoro # G2781058
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.4"
- Color Code Green
- Overall Length 4.74 in
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC1-12-E
- Zoro # G2781058
- UPC # 7498390288
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 4.74 in |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 4.74 |
Barrel Length (mm) | 34.5 |
Wire Strip Length (In.) | 1.44 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 19.1 |
Overall Length (mm) | 120.4 |
Wire Strip Length (mm) | 36.5 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.75 |
Barrel Length (In.) | 1.36 |
Description
Copper Compression Lug, 2 Hole, #1 AWG, 1/2 (12.7mm) Stud, 1.75 (44.4mm) Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- Panduit Compression Lugs