Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 AWG, Flared Barrel, LCCF1-14B-X
Mfr # LCCF1-14B-X
Zoro # G2798384
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Pink
- Overall Length 3.31 in
- Features Corrosion Resistant, Flared Barrel
- Wire Strip Length (mm) 38.1
- Overall Length (mm) 84.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCF1-14B-X
- Zoro # G2798384
- UPC # 7498375302
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.31 in |
Wire Strip Length (mm) | 38.1 |
Overall Length (mm) | 84.1 |
Wire Strip Length (In.) | 1.5 |
Tongue Width (In.) | 0.76 |
Barrel Length (mm) | 36.6 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 1.44 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Overall Length (In.) | 3.31 |
Tongue Width (mm) | 19.3 |
Description
Copper Compression Lug, 2 Hole, #1 AWG, Flared Barrel, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 2 Pole, 120/240V AC (BQ2B050)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- MERSEN Fuse, GDL Series, Time Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- Panduit Compression Lugs