Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 Awg F
Mfr # LCDX1-38D-X
Zoro # G204858329
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Green
- Overall Length 2.8 in
- Hole Center to Center 44628
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1-38D-X
- Zoro # G204858329
- UPC # 7498342375
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.8 in |
DLO Copper Flex Conductor Size (AWG) | 1 |
Class I Copper Flex Conductor Size (AWG) | 1 |
Overall Length (mm) | 71.1 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Overall Length (In.) | 2.8 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Class G Copper Flex Conductor Size (AWG) | 1 |
Wire Strip Length (mm) | 19 |
Tongue Width (In.) | 0.76 |
Tongue Width (mm) | 19.3 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 0.66 |
Barrel Length (mm) | 16.8 |
Copper Code Conductor Size (AWG) | 1 |
Class H Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (mm) | 9.5 |
Description
Two-hole, flex lug, #1 AWG wire, 3/8 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Slimline 3 Ft. 16/2 Extension Cord (2235)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- Panduit Compression Lugs