Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 AWG F
Mfr # LCDX1-14BF-X
Zoro # G2782220
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 2.2 in
- Features Corrosion Resistant, 90° Angled Connector
- Panduit Die Index Number P37
- Copper Code Conductor Size (AWG) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1-14BF-X
- Zoro # G2782220
- UPC # 7498342734
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.2 in |
Copper Code Conductor Size (AWG) | 1 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Overall Length (mm) | 55.9 |
Overall Length (In.) | 2.2 |
Class I Copper Flex Conductor Size (AWG) | 1 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (In.) | 44930 |
Class H Copper Flex Conductor Size (AWG) | 1 |
Wire Strip Length (mm) | 19 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Barrel Length (mm) | 16.8 |
Class G Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.66 |
Tongue Width (In.) | 0.76 |
Tongue Width (mm) | 19.3 |
Description
Copper Compression Lug, 2 Hole, #1 AWG Flex, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 6 AWG (16mm2) Non-, PK100 (97 99 398)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (KLDR01.5)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg F (LCCX6-14AF-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- Panduit Compression Lugs