Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 AWG F
Mfr # LCDX1-14AF-X
Zoro # G2798655
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 2.08 in
- Class I Copper Flex Conductor Size (AWG) 1
- Stud Hole Size (In.) 44930
- Tongue Width (In.) 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1-14AF-X
- Zoro # G2798655
- UPC # 7498342720
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.08 in |
Class I Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.76 |
Overall Length (mm) | 52.8 |
Overall Length (In.) | 2.08 |
Tongue Width (mm) | 19.3 |
Copper Code Conductor Size (AWG) | 1 |
Class H Copper Flex Conductor Size (AWG) | 1 |
Barrel Length (mm) | 16.8 |
Wire Strip Length (In.) | 42828 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.66 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Class G Copper Flex Conductor Size (AWG) | 1 |
Wire Strip Length (mm) | 19 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Description
Copper Compression Lug, 2 Hole, #1 AWG Flex, 1/4 (6.4mm) Stud, 90° Bent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- LINEMASTER Hercules - O Shield (531-SWHO)
- MIDWEST FASTENER 25, 7 PK (63206)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- Panduit Lugs & Split Bolts