Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #1 AWG, 1/4 (6.4mm) Stud, LCD1-14AF-E
Mfr # LCD1-14AF-E
Zoro # G2761537
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.9"
- Color Code Green
- Overall Length 1.94 in
- Features 90° Angled Connector, Corrosion Resistant
- Barrel Type Standard Barrel Length with Inspection Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1-14AF-E
- Zoro # G2761537
- UPC # 7498356813
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.9" |
Overall Length | 1.94 in |
Tongue Width (mm) | 17.8 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.7 |
Wire Strip Length (mm) | 23.8 |
Barrel Length (In.) | 0.88 |
Overall Length (In.) | 1.94 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 49.3 |
Description
Copper Compression Lug, 2 Hole, #1 AWG, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ranger Wire Connectors (312)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- Panduit Lugs & Split Bolts